Shop MUTUAL INDUSTRIES
See all product information
Create Account
High Quality Non-Skid Hazard Stripe Abra POLY Black/Yellow, 6 inch W x 6 inch L
- Mfr # 17796-0-4000
- Zoro # G2865263
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
6 inch
Color
Black/Yellow
Material
POLY
Length
6 inch
Features
2 tapes in one, providing high viz marking with non-skid protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17796-0-4000
- Zoro #
- G2865263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 inch
- Length
- 6 inch
- Depth
- 6 inch
- Height
- 4 inch
Details
- Item
- High Quality Non-Skid Hazard Stripe Abra
- Color
- Black/Yellow
- Material
- POLY
- Features
- 2 tapes in one, providing high viz marking with non-skid protection
- Weight
- 4 pounds
- For Use With
- To prevent workers from slipping and falling on surfaces
- Lockout Application
- Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more
Description
High Quality Non-Skid Hazard Stripe Abra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.