Zoro Homepage

High Visibility ANSI Class 3 Lime Fleece, 12 In Height, 12 in Width

  • Mfr # 16382-0-7

  • Zoro # G2865455


product price: $45.55
/ea

Key Features

Color
Lime
Material
Cotton
ANSI Class
3
Features
2" silver reflective stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16382-0-7
Zoro #
G2865455
UPC #
-
Country of Origin
China

Details

Item
High Visibility ANSI Class 3 Lime Fleece
Color
Lime
Material
Cotton
ANSI Class
3
Features
2" silver reflective stripes

Description

High Visibility ANSI Class 3 Lime Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.