Zoro Homepage

High Visibility ANSI Class 3 Mesh S, PK4, 10 in Height, 10 in Width

  • Mfr # M17110-45-3

  • Zoro # G2865525


product price: $56.15
/pk 4, $14.04/ea

Key Features

Color
Orange
Material
Polyester Mesh
ANSI Class
3
Features
2" Silver Reflective tape on front and back, with 2 pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17110-45-3
Zoro #
G2865525
UPC #
-
Country of Origin
China

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
3
Features
2" Silver Reflective tape on front and back, with 2 pockets

Description

High Visibility ANSI Class 3 Mesh S,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.