
Hi-Vis Rain Jacket, Polyester, Class 3 Lime, 4XL
Mfr # 16370-138-7
Zoro # G2866681
product price:Â $68.59
/eaKey Features
Material
Polyester
Color
Lime
ANSI Class
3
Features
2" Silver reflective tape on front and back
Length
7 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16370-138-7
Zoro #
G2866681
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Length
7 inch
Depth
7 inch
Details
Item
Hi-Vis Rain Jacket
Material
Polyester
Color
Lime
ANSI Class
3
Features
2" Silver reflective tape on front and back
Weight
2 pounds
Finish
Heavy Insulated
For Use With
Construction sites in cold environments
Description
High Visibility Polyester ANSI Class 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.