Zoro Homepage

High Visibility Polyester ANSI Class, PK2, 10 Inch Height, 10 Inch Width

  • Mfr # M16343-0-7

  • Zoro # G2866085


product price: $24.69
/pk 2, $12.35/ea

Key Features

Color
Lime
Material
Polyester
Features
Double 1" silver reflective stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16343-0-7
Zoro #
G2866085
UPC #
-
Country of Origin
China

Dimensions

Size
4XL L

Details

Item
High Visibility Polyester ANSI Class,PK2
Color
Lime
Material
Polyester
Features
Double 1" silver reflective stripes

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.