Zoro Homepage

High Visibility Polyester ANSI Class, PK2, Polyester, LIME, Size Large

  • Mfr # M16369-0-3

  • Zoro # G2866243


product price: $26.89
/pk 2, $13.45/ea

Key Features

Color
LIME
Material
Polyester
Width
10 in
Features
4" orange/silver/orange Reflective tape
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16369-0-3
Zoro #
G2866243
UPC #
-
Country of Origin
China

Dimensions

Size
Large
Width
10 in
Depth
6 Inch

Details

Item
High Visibility Polyester ANSI Class,PK2
Color
LIME
Material
Polyester
Features
4" orange/silver/orange Reflective tape
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
Weight
1 Pound
For Use With
Construction Settings

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.