
High Visibility Polyester ANSI Class, PK2, Polyester, Orange, 3x-large, 2 PK
Mfr # M16357-0-6
Zoro # G2866295
product price: $29.99
/pk 2, $15.00/eaKey Features
Material
Polyester
Width
10 in
Height
10 in
Depth
1 in
Lockout Application
Used for wearing in Construction settings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16357-0-6
Zoro #
G2866295
UPC #
-
Country of Origin
China
Dimensions
Size
3x-large
Width
10 in
Height
10 in
Depth
1 in
Details
Item
High Visibility Polyester ANSI Class,PK2
Material
Polyester
Color
Orange
Lockout Application
Used for wearing in Construction settings
Weight
1 pound
For Use With
Construction sites
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.