Zoro Homepage

High Visibility Polyester ANSI Class, PK2, Polyester, Orange, Size 3x-large

  • Mfr # M16368-1-6

  • Zoro # G2866173


product price: $26.29
/pk 2, $13.15/ea

Key Features

Size
3x-large
Color
Orange
Material
Polyester
Width
10 in
Features
4" lime/silver/lime reflective tape on front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16368-1-6
Zoro #
G2866173
UPC #
-
Country of Origin
China

Dimensions

Size
3x-large
Width
10 in
Depth
1 in

Details

Item
High Visibility Polyester ANSI Class,PK2
Color
Orange
Material
Polyester
Features
4" lime/silver/lime reflective tape on front and back
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
Weight
1 Pound
For Use With
Construction Settings

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.