Zoro Homepage

High Visibility Polyester ANSI Class, PK3, Polyester, Lime, 2X- large, 3 PK

  • Mfr # M16355-0-5

  • Zoro # G2866009


product price: $64.79
/pk 3, $21.60/ea

Key Features

Size
2X- large
Material
Polyester
Color
Lime
Width
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16355-0-5
Zoro #
G2866009
UPC #
-
Country of Origin
China

Dimensions

Size
2X- large
Width
10 in
Height
10 in
Depth
1 in

Details

Item
High Visibility Polyester ANSI Class,PK3
Material
Polyester
Color
Lime
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
Weight
1 Pound
For Use With
Construction Settings

Description

High Visibility Polyester ANSI Class,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.