
High Visibility Polyester Mesh Back, PK2, 10 in Height, 10 in Width
Mfr # M16302-138-4
Zoro # G2867013
product price: $36.29
/pk 2, $18.15/eaKey Features
Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16302-138-4
Zoro #
G2867013
UPC #
-
Country of Origin
China
Dimensions
Size
X-L
Details
Item
High Visibility Polyester Mesh Back,PK2
Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back
Description
High Visibility Polyester Mesh Back,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.