Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Polyester Mesh Back, PK2, 10 in Height, 10 in Width

  • Mfr # M16302-138-6

  • Zoro # G2866855


product price: $43.69
/pk 2, $21.85/ea

Key Features

Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16302-138-6
Zoro #
G2866855
UPC #
-
Country of Origin
China

Dimensions

Size
3XL-L

Details

Item
High Visibility Polyester Mesh Back,PK2
Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back

Description

High Visibility Polyester Mesh Back,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.