Zoro Homepage

High Visibility Polyester Mesh Back, PK3, 10 in Height, 10 in Width

  • Mfr # M16302-138-3

  • Zoro # G2866779


product price: $45.79
/pk 3, $15.26/ea

Key Features

Size
L
Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16302-138-3
Zoro #
G2866779
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
High Visibility Polyester Mesh Back,PK3
Color
Orange
Material
Polyester Mesh
Features
1- 3/8" high gloss lime/yellow reflective tape on front and back

Description

High Visibility Polyester Mesh Back,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.