Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGHWAY VINYL SAFETY FLAGS RED, 10PK

  • Mfr # 14967-79-27

  • Zoro # G116342251


product price: $78.85
/pk 10, $7.89/ea
Free Shipping & Returns

Key Features

For Use With
Enhance visibility and communicate important safety information in various situations
Sign Background Color
Red
Features
Comes in a pack of 10
Color
Red
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14967-79-27
Zoro #
G116342251
UPC #
764083967789
Country of Origin
United States

Dimensions

Height
27 in
Length
1 in
Depth
1 in
Width
1 in

Details

For Use With
Enhance visibility and communicate important safety information in various situations
Sign Background Color
Red
Features
Comes in a pack of 10
Color
Red
Item
Vinyl Highway Safety Traffic Warning Fla
Includes
10 Flags
Material
Vinyl

Description

Vinyl Highway Safety Traffic Warning Flag, Red, 18 in. x 18 in. x 27 in. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.