Zoro Homepage

HIGHWAY VINYL SAFETY FLAGS RED, 10PK

  • Mfr # 14967-79-30

  • Zoro # G116342190


product price: $82.25
/pk 10, $8.23/ea
Free Shipping & Returns

Key Features

Material
Vinyl
For Use With
Enhance visibility and communicate important safety information in various situations
Sign Background Color
Red
Features
Comes in a pack of 10
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14967-79-30
Zoro #
G116342190
UPC #
764083967024
Country of Origin
United States

Dimensions

Width
1 in
Height
30 in
Length
1 in
Depth
1 in

Details

Material
Vinyl
For Use With
Enhance visibility and communicate important safety information in various situations
Sign Background Color
Red
Features
Comes in a pack of 10
Color
Red
Includes
10 Flags
Item
Vinyl Highway Safety Traffic Warning Fla

Description

Vinyl Highway Safety Traffic Warning Flag, Red, 24 in. x 24 in. x 30 in. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.