
HIGHWAY VINYL SAFETY FLAGS RED, 10PK
Mfr # 14967-79-36
Zoro # G316342136
product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns
Key Features
Depth
1 in
Features
Comes in a pack of 10
For Use With
Enhance visibility and communicate important safety information in various situations
Includes
10 Flags
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14967-79-36
Zoro #
G316342136
UPC #
764083967628
Country of Origin
United States
Dimensions
Depth
1 in
Height
36 in
Width
1 in
Length
1 in
Details
Features
Comes in a pack of 10
For Use With
Enhance visibility and communicate important safety information in various situations
Includes
10 Flags
Color
Red
Material
Vinyl
Sign Background Color
Red
Item
Vinyl Highway Safety Traffic Warning Fla
Description
Vinyl Highway Safety Traffic Warning Flag, Red, 24 in. x 24 in. x 36 in. Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.