Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hy-C Single Flue Bolt-On Chimney Cap

  • Mfr # 1818-91-0

  • Zoro # G2870190


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chimney Cover
Features
14 gauge galvanized steel base and slotted hex-head bolts
Color
Black
Material
Black Galvanized Steel
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818-91-0
Zoro #
G2870190
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Depth
20 in
Width
20 in
Height
10 in

Details

For Use With
Chimney Cover
Item
Mutual Industries,1818-91-0 CBO-1818 Gal
Features
14 gauge galvanized steel base and slotted hex-head bolts
Color
Black
Material
Black Galvanized Steel
Weight
15 pounds
Lockout Application
Placed on top of chimney to cover

Description

Mutual Industries,1818-91-0 CBO-1818 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.