Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Polypropylene, Inlet Cover

  • Mfr # 17682

  • Zoro # G2867040


product price: $35.99
/ea

Key Features

Cover Type
Inlet
Overall Length
3 INch
Overall Width
48 inch
Material
Polypropylene
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17682
Zoro #
G2867040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 INch
Overall Width
48 inch
Overall Height
24 inch
Overal Depth
3 in

Details

Item
Box Cover
Cover Type
Inlet
Material
Polypropylene
Lid Style
Cover Cap
Color
Black
Weight
4 Pounds

Description

Inlet Cover,2 ft. x 4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.