Zoro Homepage

Jute Mesh Blanket, 225' Length X 4' Width

  • Mfr # 17685-1-48

  • Zoro # G2867284


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
JUTE
Color
GOLD
Height
48 inch
Length
18 inch
Features
Un-dyed and unbleached woven jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17685-1-48
Zoro #
G2867284
UPC #
-
Country of Origin
India

Dimensions

Height
48 inch
Length
18 inch
Depth
18 inch
Width
18 Inch

Details

Item
Jute Mesh Blanket,225 ft L x 4 ft. W
Material
JUTE
Color
GOLD
Features
Un-dyed and unbleached woven jute
For Use With
100% woven coir used on slopes up to 2:1 with light to moderdate runoff
Weight
80 Pounds
Lockout Application
Provide biodegradable erosion control for soil stabilization project sites with steep slopes

Description

Jute Mesh Blanket,225 ft L x 4 ft. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.