
Komelon Measure Wheel and Paint Marker, (Discontinued)
- Mfr # 17704-0
- Zoro # G2867390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17704-0
Zoro #
G2867390
UPC #
-
Country of Origin
United States
Dimensions
Length
32 Inch
Depth
32 Inch
Height
10 inch
Width
6 Inch
Details
Color
GLO LIME
Item
Komelon Measure Wheel and Paint Marker
Tip Material
Plastic
Features
Dual 6" diameter wheels and a 5 digit counter which measures up to 10,000 units
Application
Used as a marking tool using for paint
Weight
4 Pounds
For Use With
Measuring wheel and paint marking combo
Description
Komelon Measure Wheel and Paint Marker, 6" Wheel Diameter, Feet/Inches
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.