
Komelon W31 10" Ft/In
Mfr # 17701-0
Zoro # G2877032
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Depth
11 Inch
Net Weight
4 Pounds
Height
20 Inch
Features
Dual 6" diameter wheels and a 5 digit counter which measures up to 10,000 units
Application
Used as a marking tool using for paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17701-0
Zoro #
G2877032
UPC #
-
Country of Origin
United States
Dimensions
Depth
11 Inch
Height
20 Inch
Width
3 Inch
Length
11 Inch
Details
Item
W31 Series Komelon Mechanical Measuring
Net Weight
4 Pounds
Features
Dual 6" diameter wheels and a 5 digit counter which measures up to 10,000 units
Application
Used as a marking tool using for paint
For Use With
Measuring wheel and paint marking combo
Material
Plastic
Color
GLO LIME
Description
W31 Series Komelon Mechanical Measuring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.