Kromer RedVel Regular Nape Flame Retarda, 13 inch Height, 6 Inch Width

  • Mfr # 68800-100

  • Zoro # G2868544


product price: $7.55
/ea

Key Features

Color
Blue/ red inner
Material
Cotton
Features
Red Fleece lining for extra comfort. Non durable flame retardant
Depth
1 Inch
Height
13 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68800-100
Zoro #
G2868544
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 Inch
Height
13 inch
Width
6 Inch
Length
1 Inch

Details

Item
Kromer RedVel Regular Nape Flame Retarda
Color
Blue/ red inner
Material
Cotton
Features
Red Fleece lining for extra comfort. Non durable flame retardant
Lockout Application
Ideal for construction, surveying, and industrial use, easily attaches to hard hats and helmets
Weight
1 Pound
For Use With
Superior protection against cold in exteme weather conditions or low temp environments

Description

Kromer RedVel Regular Nape Flame Retarda

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.