Kromer Usa Flag Style Welder Cap, Cotton (3Pk)

  • Mfr # M00336-00000-7875

  • Zoro # G2868474


product price:  $43.95
/pk 3, $14.65/ea

Key Features

Material
Cotton
Color
USA FLAG
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Height
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M00336-00000-7875
Zoro #
G2868474
UPC #
-
Country of Origin
United States

Dimensions

Height
1 inch
Width
9 inch
Depth
6 Inch
Length
9 inch

Details

Item
Kromer USA Flag Style Welder Cap,PK3
Material
Cotton
Color
USA FLAG
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Weight
1 pound
Application
Worn on the head, preferably for a welder

Description

Kromer USA Flag Style Welder Cap,PK3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.