This item is Discontinued.

Mutual Industries Large Orange Rebar Cap, For No. 9-No. 16, 2 In., Pack of 100 14640-2

Large Orange Rebar Cap, For No. 9-No. 16, 2 In., Pack of 100 (Discontinued)

  • Mfr # 14640-2
  • Zoro # G2874984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14640-2
Zoro #
G2874984
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 Inch
Width (In.)
14 Inch
Depth
12 Inch
Height
18 Inch

Details

Color
ORANGE
For Use With
Prevent cuts, abrasions or other minor injuries when working at grade and there is no impalement hazard
Item
Rebar Cap,Large,for No. 9-No. 16,2",Or
Features
High-quality caps fit rebar #9-#16
Weight
18 Pounds
Material
PLASTIC
Application
Provide protection by being placed over rebar to prevent injury

Description

Rebar Cap,Large,for No. 9-No. 16,2 In.,Or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.