Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LARGE ORANGE SAND BAGS, 100PK

  • Mfr # 14981-45-18

  • Zoro # G916342185


product price: $65.85
/pk 100, $0.66/ea

Key Features

Includes
100 Sand bags
Length
15 in
Features
1600 hr. UV Protection
Material
Poly
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14981-45-18
Zoro #
G916342185
UPC #
764083118457
Country of Origin
Indonesia

Dimensions

Length
15 in
Width
20 in
Height
29 in

Details

Item
Sand Bag
Includes
100 Sand bags
Color
Orange
Features
1600 hr. UV Protection
Material
Poly

Description

18'' X 27'' ORANGE SAND BAGS 100ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.