
LIGHT STICKS BLUE, 10PK
Mfr # 17759-25-8
Zoro # G716351196
product price: $24.25
/pk 10, $2.43/eaKey Features
For Use With
Provide light in dark spaces
Lockout Application
Hold or place in dark area
Color
Blue
Usage Instruction
Simply bend, snap and shake
Material
Cyalume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17759-25-8
Zoro #
G716351196
UPC #
764083775926
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Height
6 in
Depth
6 in
Details
For Use With
Provide light in dark spaces
Lockout Application
Hold or place in dark area
Color
Blue
Usage Instruction
Simply bend, snap and shake
Material
Cyalume
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Item
Cyalume 8 Hours Lightstick,6 Length,B
Includes
10 Lightsticks
Description
8HOURS 6'' LIGHT STICKS BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.