Zoro Homepage

LIGHT STICKS WHITE, 10PK

  • Mfr # 17759-10-8

  • Zoro # G816351188


product price: $24.25
/pk 10, $2.43/ea

Key Features

Includes
10 Lightsticks
Color
White
Length
6 in
Usage Instruction
Simply bend, snap and shake
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17759-10-8
Zoro #
G816351188
UPC #
764083775919
Country of Origin
United States

Dimensions

Length
6 in
Height
6 in
Depth
6 in
Width
6 in

Details

Includes
10 Lightsticks
Color
White
Usage Instruction
Simply bend, snap and shake
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Lockout Application
Hold or place in dark area
Item
Cyalume 8 Hours Lightstick,6 Length,W
For Use With
Provide light in dark spaces
Material
Cyalume

Description

8HOURS 6'' LIGHT STICKS WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.