Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Sticks White, 20PK

  • Mfr # M17759-10-8

  • Zoro # G716351189


product price: $46.89
/pk 20, $2.34/ea

Key Features

Lockout Application
Hold or place in dark area
For Use With
Provide light in dark spaces
Includes
20 Lightsticks
Width
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17759-10-8
Zoro #
G716351189
UPC #
764083997793
Country of Origin
United States

Dimensions

Width
6 in
Depth
6 in
Length
6 in
Height
6 in

Details

Lockout Application
Hold or place in dark area
For Use With
Provide light in dark spaces
Includes
20 Lightsticks
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Color
White
Usage Instruction
Simply bend, snap and shake
Material
Cyalume
Item
Cyalume 8 Hours Lightstick,6 Length,W

Description

8HOURS 6'' LIGHT STICKS WHITE 20/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.