
LIGHT STICKS YELLOW, 10PK
Mfr # 17759-41-12
Zoro # G916351194
product price: $24.25
/pk 10, $2.43/eaKey Features
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Length
6 in
Material
Cyalume
Height
6 in
For Use With
Provide light in dark spaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17759-41-12
Zoro #
G916351194
UPC #
764083775940
Country of Origin
United States
Dimensions
Length
6 in
Height
6 in
Depth
6 in
Width
6 in
Details
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Color
Yellow
Item
Cyalume 12 Hours Lightstick,6 Length
Material
Cyalume
For Use With
Provide light in dark spaces
Usage Instruction
Simply bend, snap and shake
Lockout Application
Hold or place in dark area
Includes
10 Lightsticks
Description
12HOURS 6'' LIGHT STICKS YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.