Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymeric Jointing Sand, 50 lb., Bag, Tan

  • Mfr # 7016-0-0

  • Zoro # G2870355


product price: $33.99
/ea

Key Features

Color
Tan
Material
Polymeric jointing sand
Features
unique blend of high grade silica sand and polymer binders
Height
4 Inch
Length
24 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7016-0-0
Zoro #
G2870355
UPC #
-
Country of Origin
United States

Dimensions

Height
4 Inch
Length
24 Inch

Details

Item
Mutual Industries,7016-0-0 Lock-EM-Up Pa
Color
Tan
Material
Polymeric jointing sand
Features
unique blend of high grade silica sand and polymer binders
For Use With
It will effectively reduce vegetation growth and ant infestation and will also reduce joint sand loss due to wind and precipitation erosion.

Description

Mutual Industries,7016-0-0 Lock-EM-Up Pa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.