Zoro Homepage

Medium Duty Post Pounder, 24 Inch Height, 3 Inch Width

  • Mfr # 14646-0-0

  • Zoro # G2869402


product price: $55.49
/ea

Key Features

Width
3 Inch
Height
24 Inch
Color
RED
Material
STEEL
Features
Steel post pounder drives posts up to 2-1/2" in diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14646-0-0
Zoro #
G2869402
UPC #
-
Country of Origin
China

Dimensions

Width
3 Inch
Height
24 Inch
Depth
3 Inch
Length
3 Inch

Details

Color
RED
Material
STEEL
Item
Medium Duty Post Pounder
Features
Steel post pounder drives posts up to 2-1/2" in diameter
For Use With
keep your hands out of the way if driving posts close to fence lines
Weight
23 Pounds
Lockout Application
Make Installation easy for fences and steel posts

Description

Medium Duty Post Pounder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.