Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Safety Vest Reflective Hard Hat Cov, Orange

  • Mfr # 13500-100

  • Zoro # G2869350


product price: $8.39
/ea

Key Features

Material
Poly
Color
Orange
For Use With
Placed over a hard hat to add high visibility or heat resistance to fron-brim hard hats without the need to purchase additional specialized hard hats
Features
1- 1/2" lime/silver/lime reflective stripes added for extra visibility
Length
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13500-100
Zoro #
G2869350
UPC #
-
Country of Origin
China

Dimensions

Length
2 Inch
Width
3 inch
Height
6 Inch

Details

Item
Mesh Safety Vest Reflective Hard Hat Cov
Material
Poly
Color
Orange
For Use With
Placed over a hard hat to add high visibility or heat resistance to fron-brim hard hats without the need to purchase additional specialized hard hats
Features
1- 1/2" lime/silver/lime reflective stripes added for extra visibility
Weight
.5 pound

Description

Mesh Safety Vest Reflective Hard Hat Cov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.