Zoro Homepage

MESH TAILGATE FLAGGrommet Only, 10PK

  • Mfr # 14969-0-18

  • Zoro # G716345607


product price: $72.95
/pk 10, $7.30/ea

Key Features

Includes
10 Mesh Tailgate Flags
Width
1 in
For Use With
Enhance visibility for vehicles carrying long or oversized loads that extend beyond the vehicle's bed
Height
18 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14969-0-18
Zoro #
G716345607
UPC #
764083969189
Country of Origin
United States

Dimensions

Width
1 in
Height
18 in
Length
1 in

Details

Includes
10 Mesh Tailgate Flags
For Use With
Enhance visibility for vehicles carrying long or oversized loads that extend beyond the vehicle's bed
Item
Heavy Duty Mesh Tailgate Flag,18 x 1
Color
Orange
Material
Non-fraying vinyl
Features
Hemmed and grommeted along the top

Description

18''X18'' HEAVY DUTY MESH TAILGATE FLAG GROMMET ONLY10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.