100% Ground Fire Clay, 50 lb. Bag
- Mfr # 60070500-0-0
- Zoro # G2870303
product price:Â
$
55.25
/ea
Key Features
Color
White
For Use On Surface Material
Clay
Container Size
50 lb.
Container Type
Bag
Application
100% Ground Fire Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60070500-0-0
- Zoro #
- G2870303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb.
- Height
- 4 Inch
- Length
- 22 Inch
Details
- Item
- Mutual Industries,60070500-0-0 Fire Clay
- Color
- White
- For Use On Surface Material
- Clay
- Container Type
- Bag
- Application
- 100% Ground Fire Clay
- Material
- Clay
- Features
- 100% ground fire clay
- For Use With
- used in the production of heat resistant clay items, such as the crucibles used in metals manufacturing
Description
Mutual Industries,60070500-0-0 Fire Clay
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.