Zoro Homepage

MI Standard Backer Rod, 2100 Linear Feet, 3/8

  • Mfr # 375-0-0

  • Zoro # G2869393


product price: $83.29
/ea
Free Shipping & Returns

Key Features

For Use With
A method of filling joints and fissures
Height
19 Inch
Material
FOAM
Color
BLACK
Features
Spool Like rod, packed together in a box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-0-0
Zoro #
G2869393
UPC #
-
Country of Origin
United States

Dimensions

Height
19 Inch
Size
3/8 in
Width
19 inch
Length
2100 ft.
Depth
15 Inch
Outside Diameter
3/8 in.

Details

Item
Mutual Industries,375-0-0 Standard Back
For Use With
A method of filling joints and fissures
Material
FOAM
Color
BLACK
Features
Spool Like rod, packed together in a box
Lockout Application
Help control the amount of sealant/caulking used and create a back stop
Weight
9 pounds

Description

Matching Thread,White,6000 yd. Spools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.