Zoro Homepage

MI Standard Backer Rod, 400 Linear Feet, 1.25"

  • Mfr # 1250-0-0

  • Zoro # G2869980


product price: $98.59
/ea
Free Shipping & Returns

Key Features

For Use With
A method of filling joints and fissures
Height
19 Inch
Material
FOAM
Features
Spool Like rod, packed together in a box
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-0-0
Zoro #
G2869980
UPC #
-
Country of Origin
United States

Dimensions

Height
19 Inch
Size
1.25 in
Length
31 Inch
Depth
31 Inch
Width
20 inch

Details

Item
Mutual Industries,1250-0-0,Standard Back
For Use With
A method of filling joints and fissures
Material
FOAM
Features
Spool Like rod, packed together in a box
Color
BLACK
Weight
9 pounds
Lockout Application
Help control the amount of sealant/caulking used and create a back stop

Description

Mutual Industries,1250-0-0,Standard Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.