Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk)

  • Mfr # M150-33-24

  • Zoro # G2869515


product price:  $31.89
/pk 2, $15.95/ea

Key Features

Height
24 Inch
Length
4 Inch
Color
BLACK
Material
MISF 150
Features
Exceeds most state department of transportation specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150-33-24
Zoro #
G2869515
UPC #
-
Country of Origin
United States

Dimensions

Height
24 Inch
Length
4 Inch
Width
4 Inch
Depth
4 Inch

Details

Color
BLACK
Material
MISF 150
Features
Exceeds most state department of transportation specifications
Item
MISF 150 Silt Fence-Fabric Only,24",PK2
Weight
5 Pounds
For Use With
Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions
Application
To be laid on the ground and used as a woven fabric in a variety of uses

Description

MISF 150 Silt Fence-Fabric Only,24 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.