Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 36 in, BLACK, Woven Polypropylene Fabric

  • Mfr # 1776-33-36

  • Zoro # G2869445


product price: $28.29
/ea

Key Features

Color
BLACK
Tarp Material
Woven Polypropylene Fabric
Thickness
36 in
Tarp Finished Width
5 Inch
Features
Includes a 14GA wire mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776-33-36
Zoro #
G2869445
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
36 in
Tarp Finished Width
5 Inch
Width
5 Inch
Height
36 Inch
Length
5 Inch
Depth
5 Inch

Details

Color
BLACK
Tarp Material
Woven Polypropylene Fabric
Item
Tarp
Features
Includes a 14GA wire mesh
Material
MISF 1776
Lockout Application
Creates a barrier in a variety of applications
Weight
36 Pounds
For Use With
Help contain sediment and silt around construction sites, road work and other job locations

Description

MISF 1776 Woven Polypropylene Fabric,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.