
Misf 180 36 in X 100 ft Fabric Only 2Pk
Mfr # M180-33-36
Zoro # G2869579
product price: $46.59
/pk 2, $23.30/eaKey Features
Material
MISF
Color
BLACK
Height
36 in
Length
4in
Features
Contains Stabilizers and Inhibitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M180-33-36
Zoro #
G2869579
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
36 in
Length
4in
Depth
6 Inch
Width
4 in
Details
Item
MISF 180 Woven Polypropylene Fabric,PK2
Material
MISF
Color
BLACK
Features
Contains Stabilizers and Inhibitors
For Use With
Weed Barrier Fabric
Weight
8 pounds
Lockout Application
Can be used for stabilization applications as well as a weed barrier for landscaping
Description
MISF 180 Woven Polypropylene Fabric,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.