Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misf 180 48 in X 500 ft Fabric Only

  • Mfr # 180-500-48

  • Zoro # G2869761


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
MISF
Color
BLACK
Height
48 in
Length
8 in
Features
Contains Stabilizers and Inhibitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-500-48
Zoro #
G2869761
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
48 in
Length
8 in
Depth
8 in
Width
8 in

Details

Item
MISF 180 Polypropylene Fabric,500 ft. L
Material
MISF
Color
BLACK
Features
Contains Stabilizers and Inhibitors
Lockout Application
Can be used for stabilization applications as well as a weed barrier for landscaping
Weight
40 pounds
For Use With
Weed Barrier Fabric

Description

MISF 180 Polypropylene Fabric,500 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.