Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misf 1845 36 in X 1500 ft Orange Fabric Only

  • Mfr # 1845-1500-36

  • Zoro # G2869585


product price: $256.93
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Height
36 inch
Color
ORANGE
Material
MISF 1845
Features
Exceed most state department of transportation
Size
36" x 1500'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1845-1500-36
Zoro #
G2869585
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
36 inch
Length
24 Inch
Size
36" x 1500'
Width
24 Inch
Depth
24 Inch

Details

Color
ORANGE
Material
MISF 1845
Features
Exceed most state department of transportation
Item
MISF 1845 Polyethylene Silt Fence Fabric
For Use With
used as a woven poly fabric that contains stablizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions
Weight
105 Pounds
Application
To be placed on the ground and used as a woven fabric barrier

Description

MISF 1845 Polyethylene Silt Fence Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.