Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misf 1855 36 in X 100 ft Fabric Only

  • Mfr # 1855-33-36

  • Zoro # G2869649


product price: $25.25
/ea

Key Features

Material
MISF 1855
Color
Black
Height
36 Inch
Length
5 Inch
Features
MISF 1855 has a tension belt woven into the top of the woven geotextile for added strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855-33-36
Zoro #
G2869649
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
36 Inch
Length
5 Inch
Depth
5 Inch
Width
5 Inch

Details

Item
MISF 1855 Polyethylene Fabric,100 ft. L
Material
MISF 1855
Color
Black
Features
MISF 1855 has a tension belt woven into the top of the woven geotextile for added strength
For Use With
Used as a woven poly fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, ehat and soil conditions
Weight
8 Pounds
Lockout Application
To be palced on the ground as a woven fabric use

Description

MISF 1855 Polyethylene Fabric,100 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.