Zoro Homepage

MISF 1855 Polyethylene Fabric, 1500'L 36W

  • Mfr # 1855-1500-36

  • Zoro # G2869664


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
MISF 1855
Color
Black
Height
36 Inch
Length
24 Inch
Features
MISF 1855 has a tension belt woven into the top of the woven geotextile for added strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855-1500-36
Zoro #
G2869664
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
36 Inch
Length
24 Inch
Depth
24 Inch
Width
24 Inch

Details

Item
MISF 1855 Polyethylene Fabric,1500 ft. L
Material
MISF 1855
Color
Black
Features
MISF 1855 has a tension belt woven into the top of the woven geotextile for added strength
Weight
110 Pounds
For Use With
Used as a woven poly fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, ehat and soil conditions
Lockout Application
To be palced on the ground as a woven fabric use

Description

MISF 1855 Polyethylene Fabric,1500 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.