Mutual Industries, 50-0-0 Pallet Wrap, 4, 6 Inch W x 25 Inch L, Clear

  • Mfr # 50-0-0

  • Zoro # G2870251


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Features
4 rolls per order
Width
6 Inch
Length
25 Inch
Color
Clear
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-0-0
Zoro #
G2870251
UPC #
-
Country of Origin
United States

Dimensions

Width
6 Inch
Length
25 Inch
Height
6 Inch
Depth
25 Inch

Details

Item
Mutual Industries,50-0-0 Pallet Wrap,4
Features
4 rolls per order
Color
Clear
Material
Plastic
Weight
11 Pounds
For Use With
To be used as a wrapping tool
Lockout Application
Used primarily for pallets so they get messed up in transit

Description

Mutual Industries,50-0-0 Pallet Wrap,4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.