Zoro Homepage

Nail Stakes 30in, 10PK

  • Mfr # 7500-0-30

  • Zoro # G616345608


product price: $84.15
/pk 10, $8.42/ea
Free Shipping & Returns

Key Features

Length
30 in
Material
Metal
Application
Landscape Timbers, Erosion Control, Fencing, Surveying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500-0-30
Zoro #
G616345608
UPC #
764083075033
Country of Origin
China

Dimensions

Length
30 in

Details

Item
Mutual Industries,7500-0-30 Nail Stake
Material
Metal
Application
Landscape Timbers, Erosion Control, Fencing, Surveying

Description

Nail Stake with Holes, 30'' x 3/4'' 10/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.