Neoprene Open Patella Support, Adjustable
- Mfr # 1075420
- Zoro # G2870890
product price:Â
$
32.19
/ea
Key Features
Color
Black
Material
Polyester
Features
Features universal sizing: fits either left or right knee
Width
2 inch
Length
3 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1075420
- Zoro #
- G2870890
- UPC #
- -
- Country of Origin
- United States
- Item
- Neoprene Open Patella Support,Adjustabl
- Color
- Black
- Material
- Polyester
- Features
- Features universal sizing: fits either left or right knee
- For Use With
- Retains body heat and increases circulation
- Fabric Weight
- 1 Pound
- Primary Neutralizing Application
- Placed around the knee to act as a support for injuries
Dimensions
- Width
- 2 inch
- Length
- 3 Inch
- Height
- 9 Inch
- Depth
- 3 Inch
Description
Neoprene Open Patella Support,Adjustabl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.