Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nw35 12-1/2 ft X 360 ft Non Woven

  • Mfr # 35-125-360

  • Zoro # G2875772


product price: $421.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size
12-1/2' X 360'
Material
Non-Woven Polyproylene
Color
BLACK
Fabric Weight
141 Pound
Features
Made from staple filaments of Polypropylene fiber and are needle-punched and heat set.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-125-360
Zoro #
G2875772
UPC #
-
Country of Origin
United States

Dimensions

Size
12-1/2' X 360'
Depth
14 inch

Details

Item
Spunbound Landscape Fabric,300 ft. L
Material
Non-Woven Polyproylene
Color
BLACK
Fabric Weight
141 Pound
Features
Made from staple filaments of Polypropylene fiber and are needle-punched and heat set.
Application
Also can be used as asphalt overlay fabric. Numerous practical applications
For Use With
Economical alternative to graded aggregate and sand filers and can eliminate many of the problems associated with aggregate.

Description

Spunbound Landscape Fabric,300 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.