Zoro Homepage

Nw35 Cut Rolls 2 ft X 300 ft Non Woven

  • Mfr # 35-2-300

  • Zoro # G2871222


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Size
2' x 300'
Material
Non-Woven Polyproylene
Color
BLACK
Height
24 Inch
Length
12 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-2-300
Zoro #
G2871222
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
2' x 300'
Height
24 Inch
Length
12 Inch
Width
12 Inch
Depth
12 Inch

Details

Item
Non Woven Geotextile Fabric Cut Rolls,2
Material
Non-Woven Polyproylene
Color
BLACK
Features
Made from staple filaments of Polypropylene fiber and are needle-punched and heat set.
Lockout Application
Also can be used as asphalt overlay fabric. Numerous practical applications
For Use With
Economical alternative to graded aggregate and sand filers and can eliminate many of the problems associated with aggregate.
Weight
24 Pound

Description

Non Woven Geotextile Fabric Cut Rolls,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.