
OPEN MESH SAFETY FLAGS ORANGE, 10PK
Mfr # 14968-27-18
Zoro # G516342240
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
Key Features
Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Length
1 in
Material
NYLON
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14968-27-18
Zoro #
G516342240
UPC #
764083968786
Country of Origin
United States
Dimensions
Length
1 in
Width
1 in
Height
27 in
Details
Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Material
NYLON
Color
Orange
Features
Open mesh design allows air flow and will not fray
Item
Heavy-Duty Open Mesh Safety Flag
Description
Heavy-Duty Open Mesh Safety Flag With Black Binding, 18 in. x 18 in. x 27 in., OrangePack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.