Zoro Homepage

OPEN MESH SAFETY FLAGS ORANGE, 10PK

  • Mfr # 14968-30-24

  • Zoro # G316342303


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

For Use With
Enhance visibility and communicate important safety information in various situations
Features
Open mesh design allows air flow and will not fray
Includes
10 Flags
Material
NYLON
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14968-30-24
Zoro #
G316342303
UPC #
764083968021
Country of Origin
United States

Dimensions

Height
30 in
Width
1 in
Length
1 in

Details

For Use With
Enhance visibility and communicate important safety information in various situations
Features
Open mesh design allows air flow and will not fray
Includes
10 Flags
Material
NYLON
Item
Heavy-Duty Open Mesh Safety Flag
Color
Orange

Description

Heavy-Duty Open Mesh Safety Flag With Black Binding, 24 in. x 24 in. x 30 in., OrangePack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.