Zoro Homepage

OPEN MESH SAFETY FLAGS ORANGE, 10PK

  • Mfr # 14968-36-24

  • Zoro # G116342206


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

For Use With
Enhance visibility and communicate important safety information in various situations
Length
1 in
Material
NYLON
Color
Orange
Features
Open mesh design allows air flow and will not fray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14968-36-24
Zoro #
G116342206
UPC #
764083968625
Country of Origin
United States

Dimensions

Height
36 in
Length
1 in
Width
1 in

Details

For Use With
Enhance visibility and communicate important safety information in various situations
Material
NYLON
Color
Orange
Features
Open mesh design allows air flow and will not fray
Includes
10 Flags
Item
Heavy-Duty Open Mesh Safety Flag

Description

Heavy-Duty Open Mesh Safety Flag With Black Binding, 24 in. x 24 in. x 36 in., OrangePack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.